Zoro Homepage

Connecting Bar Lock Collar

  • Mfr # 5459C

  • Zoro # G6516058


product price: $10.99
/ea

Key Features

Features
Allows the Bar to be Positioned Safely into a Specially Designed Holder That Can Be Attached to a Tool Belt
Type
Connecting
Material
Metal
Head Weight
4.8 oz (136 g)
Overall Width
1.5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5459C
Zoro #
G6516058
UPC #
092644555329
Country of Origin
United States

Dimensions

Overall Width
1.5000 in

Details

Item
Connecting Bar Lock Collar
Features
Allows the Bar to be Positioned Safely into a Specially Designed Holder That Can Be Attached to a Tool Belt
Type
Connecting
Material
Metal
Head Weight
4.8 oz (136 g)

Description

Connecting Bar Lock Collar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.