Shop KLEIN TOOLS
See all product information
Create Account
Construction Jack, 9 1/4 in L
- Mfr # 77000
- Zoro # G723785984
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
4.1 lb
Includes
(2) Footplate Covers
Overall Length
9 1/4 in
Handle Type
Inline
Material
Plastic, Rubber, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77000
- Zoro #
- G723785984
- UPC #
- 092644770005
- Country of Origin
- China
- Item
- Construction Jack
- Tool Weight
- 4.1 lb
- Includes
- (2) Footplate Covers
- Handle Type
- Inline
- Material
- Plastic, Rubber, Steel
- Product Type
- Construction Jack
- Color
- Black, Orange, Gray
- Application
- Clamping, Holding, Leveling, Lifting
- Load Capacity - Minimum
- 350 lb
- Lifting Capacity - Maximum
- 10 in
- Features
- Countersunk Flush-Mount Holes, Removable Footplate Covers
- Shell Material
- Plastic, Rubber, Steel
- Wire Color
- Black, Orange, Gray
- Traction Material
- Plastic, Rubber, Steel
Dimensions
- Overall Length
- 9 1/4 in
- Overall Height
- 18 1/2 in
- Overall Width
- 5 3/8 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
- Fits Chest Size
- Countersunk Flush-Mount Holes, Removable Footplate Covers
Description
Construction Jack,9 1/4 in L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.