Cordless 7-Ton Crimper Kit 4 Ah
- Mfr # BAT207T234H
- Zoro # G1231411
product price:Â
$
2,467.99
/ea
Free Shipping & Returns
Key Features
Primary Application - Crimping
Cable Crimping
Capacity Copper Lug - Crimper
600 MCM
Voltage
20V
Features
Powered by DeWALT 20V Lithium-ion Batteries (4 Ah)
Overall Length
26" (66 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAT207T234H
- Zoro #
- G1231411
- UPC #
- 092644291111
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 26" (66 cm)
Details
- Primary Application - Crimping
- Cable Crimping
- Item
- Cordless 7-Ton Crimper Kit
- Capacity Copper Lug - Crimper
- 600 MCM
- Voltage
- 20V
- Features
- Powered by DeWALT 20V Lithium-ion Batteries (4 Ah)
- Type
- Battery Operated
- Battery Included / Bare Tool
- O Fixed Die/D3 Groove Crimping Jaw, (2) 4 Ah Batteries, Charger and Bag
Description
Cordless 7-Ton Crimper Kit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.