Zoro Homepage

Cowhide, L, 1 PR

  • Mfr # 60604

  • Zoro # G409237028


product price: $19.99
/pr

Key Features

Glove Size
L
Color
Light Brown
Glove Materials
Cowhide
Application
Wire Pulling
Glove Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60604
Zoro #
G409237028
UPC #
092644606045
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10.2 in

Details

Item
Cowhide Leather Gloves, L
Color
Light Brown
Glove Materials
Cowhide
Application
Wire Pulling
Cuff Style
Slip-On
Glove Cut
Gunn

Description

Cowhide Leather Gloves, L, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.