Zoro Homepage

Cowhide, XL, 1 PR

  • Mfr # 60609

  • Zoro # G709237056


product price: $24.99
/pr

Key Features

Glove Size
XL
Color
Light Brown
Glove Materials
Cowhide
Application
Wire Pulling
Glove Length
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60609
Zoro #
G709237056
UPC #
092644606090
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10.4 in

Details

Item
Leather All Purpose Gloves, XL
Color
Light Brown
Glove Materials
Cowhide
Application
Wire Pulling
Cuff Style
Slip-On
Leather Grade
Premium

Description

Leather All Purpose Gloves, XL, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.