Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Die Set Insulated Terms, AWG 10-22

  • Mfr # VDV205-035

  • Zoro # G1380436


product price: $20.39
/ea

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
Mfr. No. VDV200-010
Capacity Aluminum Lug - Crimper
10 to 22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV205-035
Zoro #
G1380436
UPC #
092644580604
Country of Origin
Taiwan, Province of China

Dimensions

Number of Crimping Sizes
3
Hole Size
0.5 mm, 1.5 mm, 2.5 mm, 4 mm, 6 mm

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
Mfr. No. VDV200-010
Capacity Aluminum Lug - Crimper
10 to 22 AWG
Capacity Copper Lug - Crimper
10 to 22 AWG
Connector Color Code - Crimper
Blue, Red, Yellow
Crimping Capacity
0.5 to 1.5 to 2.5 4 to 6 mm, 12 to 10 AWG, 16 to 14 AWG, 20 to 18 AWG
Application
Electrical Wire and Cable Crimping
Number of Dies in Set
1
Includes
VDV205-036 (Non-Insulated Terminal or Open Barrel Terminal AWG10-20), VDV211-037 (RG6/58/59/62), VDV212-034 (CATV F-Connector RG59/6)
Number of Pieces
1
Maximum Crimping Force
Not Rated
Compatible Cable Type
Data and LAN Cable
Compatible with Manufacturer Model Number
VDV200-010
Connector Color Code
Blue, Red, Yellow
Compatible with Series
W Style
Compatible with Brand
Klein's
Compatible Connector Type
VDV205-036 (Non-Insulated Terminal or Open Barrel Terminal AWG10-20), VDV211-037 (RG6/58/59/62), VDV212-034 (CATV F Connectors RG59/6)
Compatible Manufacturer Part Number
VDV200-010
Compatible Manufacturer Model Number
VDV200-010
For Use With Mfr. Model Number
VDV200-010
Compatible with Manufacturer Model No.
VDV200-010
Compatible with Mfr. Model No.
VDV200-010
For Use with Mfr Model Number
VDV200-010
Compatible Pump Manufacturer Part Number
VDV200-010
Compatible Mfr. Model Number
VDV200-010

Description

Upper and Lower Crimping Die, Compatible Connector Type VDV205-036 (Non-Insulated Terminal or Open Barrel Terminal AWG10-20), VDV211-037 (RG6/58/59/62), VDV212-034 (CATV F Connectors RG59/6), Compatible Cable Type Data and LAN Cable, Number of Crimping Sizes 3, Connector Color Code Blue, Red, Yellow, Number of Pieces 1, Maximum Crimping Force Not Rated, Hole Size 0.5 mm, 1.5 mm, 2.5 mm, 4 mm, 6 mm, Compatible with Brand Klein's, Compatible with Manufacturer Model Number VDV200-010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.