Zoro Homepage

Crimper, 8 7/8 in L, Steel

  • Mfr # 3010CR

  • Zoro # G913345356


product price: $44.99
/ea

Key Features

Application
Interface with PV Connector Terminals on 10, 12, and 14 AWG Stranded Wire
Features
Adjustable Side Cam
Includes
Solar Ratcheting Crimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010CR
Zoro #
G913345356
UPC #
092644340383
Country of Origin
China

Details

Application
Interface with PV Connector Terminals on 10, 12, and 14 AWG Stranded Wire
Features
Adjustable Side Cam
Includes
Solar Ratcheting Crimper

Description

Ratchet Crimper, Crimper Style Crimper, Crimping Capacity 10 to 14 AWG, Compatible Connector Type MC4, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 14 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 8 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Body Material Steel, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.