Zoro Homepage

Crimping and Cutting Tool for Connectors

  • Mfr # 1005RINS

  • Zoro # G010088590


product price: $39.99
/ea

Key Features

Overall Length
9.83"
Features
Flame Retardant, Insulated, Impact Resistant Handle
Material
High-Dielectric Plastic Cushion Grip; Induction Hardened Steel
Handle Color
Orange/Light Gray
Width
2.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005RINS
Zoro #
G010088590
UPC #
092644742019
Country of Origin
United States

Dimensions

Overall Length
9.83"
Width
2.56"
Jaw Depth
1.28"

Details

Features
Flame Retardant, Insulated, Impact Resistant Handle
Material
High-Dielectric Plastic Cushion Grip; Induction Hardened Steel
Handle Color
Orange/Light Gray
Voltage
1000V
Standards
ASTM F1505-16 and IEC 60900
Tool Weight
13.8 oz
Primary Crimping Application
For Work Near Energized Sources
For Use With
insulated and non-insulated 10-22 AWG solderless terminals and connectors

Description

Crimping and Cutting Tool for Connectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.