Zoro Homepage

Curved Jaw Locking Pliers, 5-Inch

  • Mfr # 38600

  • Zoro # G415718511


product price: $13.99
/ea

Key Features

Color
Orange/Black
Features
Easy Torque Thumb Knob
Jaw Capacity
1 in
Width (In.)
1.68 in
Material
Steel; TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38600
Zoro #
G415718511
UPC #
92644386008
Country of Origin
China

Dimensions

Width (In.)
1.68 in
Overall Length
6.1 in
Depth
0.75 in

Details

Color
Orange/Black
Features
Easy Torque Thumb Knob
Jaw Capacity
1 in
Material
Steel; TPE

Description

The Klein Tools' 5-Inch Curved Jaw Locking Plier is engineered for maximum locking force and designed with curved jaws, making them ideal for clamping and turning round objects. The intuitive thumb knob enables quick and easy size adjustments, while the lever release design, paired with ergonomically molded handles, ensures a pinch-free experience and smooth handle operation. Designed with durable rust-resistant coating, these pliers offer long-lasting protection for maximum longevity. Pliers designed for a secure hold with strong locking force. Molded grips for all day comfort. Durable coating provides maximum longevity by resisting corrosion. Hardened teeth provide high torque to the workpiece and gripping power. Curved jaw design provides versatile clamping ability to work on a variety of objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.