
Curved Jaw Locking Pliers, 7-Inch
Mfr # 38601
Zoro # G715718501
product price: $15.99
/eaKey Features
Features
Easy Torque Thumb Knob
Width (In.)
2.23 in
Jaw Capacity
1.9 in
Color
Orange/Black
Material
Steel; TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38601
Zoro #
G715718501
UPC #
92644386015
Country of Origin
Viet Nam
Dimensions
Overall Length
7.9 in
Width (In.)
2.23 in
Depth
0.95 in
Details
Features
Easy Torque Thumb Knob
Jaw Capacity
1.9 in
Color
Orange/Black
Material
Steel; TPE
Description
The Klein Tools' 7-Inch Curved Jaw Locking Pliers is engineered for maximum locking force and designed with curved jaws, making them ideal for clamping and turning round objects. The intuitive thumb knob enables quick and easy size adjustments, while the lever release design, paired with ergonomically molded handles, ensures a pinch-free experience and smooth handle operation. Designed with durable rust-resistant coating, these pliers offer long-lasting protection for maximum longevity. Pliers designed for a secure hold with strong locking force. Molded grips for all day comfort. Quick release handles for pinch free operation. Hardened teeth provide high torque to the workpiece and gripping power. Curved jaw design provides versatile clamping ability to work on a variety of objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.