Shop KLEIN TOOLS
See all product information
Create Account
Cushion-Grip Nut Driver, 11mm
- Mfr # 630-11MM
- Zoro # G3529587
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
SAE or Metric
Metric
Bit Style
11 mm Tip
Overall Length
7.313" (18.6 cm)
Nut Driver Hex Size
11 mm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630-11MM
- Zoro #
- G3529587
- UPC #
- 092644651717
- Country of Origin
- United States
- SAE or Metric
- Metric
- Bit Style
- 11 mm Tip
- Item
- 11 mm Cushion-Grip Nut Driver
- Insulated
- No
Dimensions
- Overall Length
- 7.313" (18.6 cm)
- Nut Driver Hex Size
- 11 mm
Description
Cushion-Grip Nut Driver, 11mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.