Cushion Grip Scratch Awl, Tip Size 3 1/2 in, Overall Length 7 7/8 in, Yellow/Black

  • Mfr # 650

  • Zoro # G2530832


product price:  $16.39
/ea

Key Features

Overall Length (In.)
7 7/8 in
Shank Length (In.)
3 1/2 in
Handle Color
Black/Yellow
Function
Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching Jobs
Shank Material
Chrome Plated Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650
Zoro #
G2530832
UPC #
092644663864
Country of Origin
United States

Dimensions

Overall Length (In.)
7 7/8 in
Shank Length (In.)
3 1/2 in
Overall Length
7 7/8 in
Tip Size
3 1/2 in
Handle Length
4 3/8 in

Details

Item
Scratch Awl
Handle Color
Black/Yellow
Function
Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching Jobs
Shank Material
Chrome Plated Tempered Steel
Handle Type
Cushion Grip Screwdriver
Handle Material
Plastic
Weight
4 oz
Features
Heavy-Duty, Internal Flanges Provide Solid Shank Anchor, Rust Resistant
Finish
Chrome Plated
Material
Steel
Tip Type
Fixed
Material Applications
Metal
Handle Style
Cushion Grip
Non-Sparking
No
Heat-Treated
Yes
Tip Shape
Straight

Description

From Klein Tools, the heavy-duty Cushion-Grip Scratch Awl is designed for the professional. The scratch awl features a one-piece forged-steel blade with a bolstered shank. Klein Tools scratch awl is designed for professionals and manufactured to Klein's high quality standards. The well-balanced steel scratch awl is heat-treated for long life and the black finish resists rust.


•Professional, heavy-duty, hard-pointed awl scribes metal, starts screw holes, performs a variety of piercing and punching jobs
•Rigid, chrome-plated, heat-treated, tempered-steel shank has full reinforcing bolster at handle for extra strength and for handle impact reinforcement
•Internal flanges provide solid shank anchor
•Cushion-Grip handle allows for greater comfort
•Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.