Cutting Pliers
- Mfr # 12098EINS
- Zoro # G924972534
product price:Â
$
94.95
/ea
Key Features
Jaw Length
1 3/4 in
For Wire/Cable Type
ACSR, Hard Wire
Cutter Length
3/4 in
Handle Style
Standard
Plier Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12098EINS
- Zoro #
- G924972534
- UPC #
- 092644701917
- Country of Origin
- United States
Dimensions
- Jaw Length
- 1 3/4 in
- Cutter Length
- 3/4 in
- Jaw Width
- 1 in
- Overall Length
- 8 3/4 in
- Jaw Thickness
- 1/2 in
Details
- Item
- Cutting Pliers
- For Wire/Cable Type
- ACSR, Hard Wire
- Handle Style
- Standard
- Plier Material
- Steel
- Jaw Shape
- Combination Flat & Curved
- Handle Color
- Black/Orange
- Voltage Rating
- 1,000 V
- Standards
- ASTM F1505, IEC 60900
- Weight
- 0.86 lb
- Blade Material
- Induction Hardened Steel
- Steel Type
- Hardened Steel
- Nose Shape
- Universal
- Additional Tool Functions
- Nail Pulling, Screw Cutter
- Grip Style
- Standard Cushion
- Insulated
- Yes
- Tether Ready
- No
- Features
Description
Cutting Pliers, Insulated Yes, Tether Ready No, Overall Length 8 3/4 in, Jaw Shape Combination Flat & Curved, Jaw Length 1 3/4 in, Jaw Width 1 in, Jaw Thickness 1/2 in, Handle Style Standard, Additional Tool Functions Nail Pulling, Screw Cutter, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes, Blade Material Induction Hardened Steel, Cutter Length 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.