Cutting Pliers
- Mfr # 20009NEEINS
- Zoro # G524972644
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 1/2 in
For Wire/Cable Type
ACSR, Hard Wire
Insulated
Yes
Steel Type
Hardened Steel
Jaw Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20009NEEINS
- Zoro #
- G524972644
- UPC #
- 092644701948
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 1/2 in
- Jaw Length
- 1 5/8 in
- Jaw Thickness
- 5/8 in
- Jaw Width
- 1 1/4 in
- Cutter Length
- 3/4 in
Details
- Item
- Cutting Pliers
- For Wire/Cable Type
- ACSR, Hard Wire
- Insulated
- Yes
- Steel Type
- Hardened Steel
- Jaw Shape
- Flat
- Additional Tool Functions
- Nail Pulling, Screw Cutter
- Features
- Blade Material
- Induction Hardened Steel
- Handle Color
- Black/Orange
- Nose Shape
- New England
- Standards
- ASTM F1505, IEC 60900
- Series
- 2000
- Jaw Texture
- Knurled
- Tether Ready
- No
- Voltage Rating
- 1,000 V
- Grip Style
- Standard Cushion
- Weight
- 1.19 lb
- Plier Material
- Steel
- Handle Style
- Standard
Description
Cutting Pliers, Insulated Yes, Tether Ready No, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Standard, Additional Tool Functions Nail Pulling, Screw Cutter, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes, Blade Material Induction Hardened Steel, Cutter Length 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.