Cutting Pliers

  • Mfr # D20009NEINS
  • Zoro # G324972530
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Tether Ready
No
Jaw Width
1 1/4 in
Maximum Jaw Opening
1 3/8 in
Jaw Texture
Knurled
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D20009NEINS
Zoro #
G324972530
UPC #
092644700859
Country of Origin
United States

Dimensions

Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Cutter Length
3/4 in
Jaw Length
1 5/8 in
Overall Length
9 5/8 in

Details

Item
Cutting Pliers
Tether Ready
No
Maximum Jaw Opening
1 3/8 in
Jaw Texture
Knurled
Insulated
Yes
Voltage Rating
1,000 V
Grip Style
Standard Cushion
Plier Type
Lineman's Pliers
Standards
ASTM F1505, IEC 60900
Additional Tool Functions
Nail Pulling, Screw Cutter
Blade Material
Induction Hardened Steel
Weight
1.3 lb
Handle Style
Standard
Nose Shape
New England
Features
Flame and Impact Retardant Coating, Knurled Jaws with a Cross-Hatch Pattern for Excellent Gripping
Jaw Shape
Flat
Handle Color
Orange
For Wire/Cable Type
ACSR, Hard Wire
Plier Material
Steel
Steel Type
Hardened Steel
Series
2000

Description

Cutting Pliers, Insulated Yes, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 5/8 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Standard, Additional Tool Functions Nail Pulling, Screw Cutter, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes, Blade Material Induction Hardened Steel, Cutter Length 3/4 in, Features Flame and Impact Retardant Coating, Knurled Jaws with a Cross-Hatch Pattern for Excellent Gripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews