Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Fish Rod Set, 33-Foot, 19-Piece

  • Mfr # SRS56980

  • Zoro # G3498798


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Features
Splinter Resistant Rods, Durable Crimped Brass Fittings On End
Length
33 ft.
Size
2"W
Tape Material
Adoxim 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS56980
Zoro #
G3498798
UPC #
092644569807
Country of Origin
United Kingdom

Dimensions

Length
33 ft.
Size
2"W

Details

Item
Fish Rod Set,Deluxe,33 ft.,19 pcs.
Features
Splinter Resistant Rods, Durable Crimped Brass Fittings On End
Tape Material
Adoxim 5

Description

Fish Rod Set,Deluxe,33 ft.,19 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.