Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demolition Slotted Screwdriver 5/16 in Round

  • Mfr # 602-7DD

  • Zoro # G7503562


product price: $23.49
/ea

Key Features

Tip Size
5/16 in
Tip Style
Slotted
Shank Length
7 in
Finish
Chrome
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-7DD
Zoro #
G7503562
UPC #
092644322228
Country of Origin
United States

Dimensions

Tip Size
5/16 in
Shank Length
7 in
Overall Length
12 1/4 in
Handle Length
5 3/8 in
Shank Diameter
3/10 in
For Fastener Size
5/16 in

Details

Item
Demolition Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
Features
Metal Strike Cap, Shaft Runs Complete Length Of Handle
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Slotted
Shank Shape
Round
Insulated
No
Nonsparking
No
ESD Safe
No
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Screwdriver Tip Style
Keystone Slotted
Standards
ANSI, ASME
Material
Steel
Handle Color
Black, Yellow
Tether Style
Tether Capable
Corrosion Resistant
Yes
Grip Style
Cushion
Replaceable Shank
No
Shank Coating
Chrome
Tether Ready
No
Non-Magnetic
No
Shank Finish
Chrome
Non-Sparking
No
Magnetized Tip
No
Tip Finish
None
Slotted Screwdriver Tip Shape
Keystone
Tip Material
Steel
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Measurement Type
SAE
ESD Safety
Not ESD Safe

Description

Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.


•Engineered, manufactured and tested for prying and chiseling
•Plated metal strike cap to protect handle from hammer blows
•Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force
•Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.