Shop KLEIN TOOLS

Diagonal Cutting Pliers

  • Mfr # 200048EINS

  • Zoro # G423392291


product price:  $89.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200048EINS
Zoro #
G423392291
UPC #
092644720086
Country of Origin
United States

Description

Diagonal Cutting Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 13 Degrees , Nose Shape Pointed, Overall Length 8 1/4 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter Hard Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Co-Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.