
Diagonal Cutting Pliers, Angled Head, 9-Inch
Mfr # D2000-49
Zoro # G6515875
product price: $40.19
/eaKey Features
Overall Length
9"
Material
Steel
Handle Type
Plastic Dipped
Features
High-Leverage Design Has 67-Percent More Cutting Power; Angled Head Design for Easy Work in Confined Space; Induction-Hardened Cutting Knives Outlast Other Cutters; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Jaw Width
1-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2000-49
Zoro #
G6515875
UPC #
092644722493
Country of Origin
United States
Dimensions
Overall Length
9"
Jaw Length
13/16"
Jaw Width
1-1/4"
Details
Item
Diagonal Cutting Pliers,Angled Head,9"
Material
Steel
Handle Type
Plastic Dipped
Features
High-Leverage Design Has 67-Percent More Cutting Power; Angled Head Design for Easy Work in Confined Space; Induction-Hardened Cutting Knives Outlast Other Cutters; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Tether Capable
Not Tether Capable
Cut Profile
Standard
Description
Diagonal Cutting Pliers,Angled Head,9 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.