Zoro Homepage

Diagonal Cutting Pliers, Bell System, Skinning Holes, 6-Inch

  • Mfr # D252-6SW

  • Zoro # G0585019


product price: $41.99
/ea

Key Features

Overall Length
6 1/8 in
Material
Steel
Handle Type
Plastic Dipped
Features
Bell System Type Features Skinning Hole for 24 AWG (.052 mm) and ''W'' Notches Slit Insulation Cleanly; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Jaw Length
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D252-6SW
Zoro #
G0585019
UPC #
092644720765
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Jaw Length
13/16"
Jaw Width
3/4"

Details

Item
All-Purpose Diagonal Cutters
Material
Steel
Handle Type
Plastic Dipped
Features
Bell System Type Features Skinning Hole for 24 AWG (.052 mm) and ''W'' Notches Slit Insulation Cleanly; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Handle Color
Red
Tether Capable
Tether Capable
Handle Style
Plastic Dipped
Plier Material
Steel
Cut Profile
Standard

Description

All-Purpose Diagonal Cutters, Overall Length 6 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.