Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Cutting Pliers, Electronics Pliers with Pointed Nose, 5-Inch

  • Mfr # D209-5C

  • Zoro # G0584985


product price: $37.25
/ea

Key Features

Features
Spring-Loaded for Self-Opening Action, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
Handle Type
Plastic Dipped
Material
Steel
Overall Length
5 in
Plier Item
Electronics Diagonal Cutting Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D209-5C
Zoro #
G0584985
UPC #
092644722028
Country of Origin
United States

Dimensions

Overall Length
5 in
Length
5.1"

Details

Features
Spring-Loaded for Self-Opening Action, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
Handle Type
Plastic Dipped
Material
Steel
Plier Item
Electronics Diagonal Cutting Pliers
Tether Capable
Tether Capable
Item
Electronics Diagonal Cutters
Handle Color
Blue
Spring Return
Yes
Tether Style
Tether Capable
Plier Material
Steel
Handle Style
Plastic Dipped

Description

Electronics Diagonal Cutters, Overall Length 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.