
Diagonal Cutting Pliers, Flush Cutter, Lightweight, 5-Inch
Mfr # D275-5
Zoro # G3609216
Key Features
Specifications
Product Information
Dimensions
Description
The KLEIN TOOLS - D275-5 Diagonal Cutting Plier is a versatile hand tool, ideal for precise cutting of wires and small pins. Crafted from robust steel, it features a narrow nose shape and an ultra-slim profile that allows access to tight spaces. The plier's overall length is 5 inches with a jaw width of 1/4 inch, providing sufficient reach and grip for various tasks.
Key attributes include its heat-treated construction enhancing durability and longevity, along with a plastic-dipped handle ensuring comfortable use. It has straight jaws aligned at 0 degrees for optimal functionality. This tool also includes additional wire cutter functionality beyond its primary purpose.
Please note this model is not insulated or ESD-safe; it's suitable for general use but not intended for electrical tasks. Its red handle aids in quick identification among other tools, while the tether-ready design ensures secure usage at height. With a maximum wire cutting gauge of 16 AWG, this diagonal cutting plier can effectively cut through large diameter wires.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.