Zoro Homepage

7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # D220-7

  • Zoro # G3677301


product price: $34.99
/ea

Key Features

Overall Length
7 3/4 in
Material
Steel
Handle Type
Plastic Dipped
Features
Beveled Cutting Edges, Short Jaws
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D220-7
Zoro #
G3677301
UPC #
092644720307
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in
Jaw Length
1 in
Jaw Width
1 in
Jaw Thickness
1 in
Cutter Length
1 in

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 3/4 in, Maximum Jaw Opening 5/8 in, Jaw Length 1 in, Jaw Width 1 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1 in, Features Beveled Cutting Edges, Short Jaws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.