Zoro Homepage

Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch

  • Mfr # D238-8

  • Zoro # G0584991


product price: $32.99
/ea

Key Features

Overall Length
8 in
Material
Steel
Handle Type
Plastic Dipped
Features
High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Jaw Length
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D238-8
Zoro #
G0584991
UPC #
092644720505
Country of Origin
United States

Dimensions

Overall Length
8 in
Jaw Length
13/16"
Jaw Width
1-3/16"
Tip Width
7/16 in

Details

Item
Diagonal Cutters
Material
Steel
Handle Type
Plastic Dipped
Features
High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Tether Capable
Tether Capable
Spring Assist Handle
No
Cut Profile
Semi-Flush

Description

These Klein Tools 8-Inch Diagonal-Cutting Pliers have short jaws with an angled head design for easy use in confined areas. The high-leverage design allows for the semi-flush cutting knives cut Cherry Burrell rivets. They are made of US-made steel with a hot-riveted joint to ensure smooth action and induction-hardened cutting knives for durability. For use on non-ferrous wire only.


•Diagonal Cutters with angled head design for easy work in confined spaces
•High-leverage pliers with rivet closer to the cutting edge for 36-percent greater cutting power than other plier designs
•Semi-flush cutting knives cut Cherry Burrell rivets (for use on non-ferrous wire only)
•Short jaws and beveled cutting edges permit close cutting of wire
•Made in USA with Custom, US-made tool steel
•Induction-hardened cutting knives for long life
•Hot-riveted joint ensures smooth action and no handle wobble
•Plastic-dipped handles for comfort and ease of identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.