Zoro Homepage

Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch

  • Mfr # D243-8

  • Zoro # G0585000


product price: $35.39
/ea

Key Features

Overall Length
8 in
Material
Steel
Handle Type
Plastic Dipped
Features
High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Jaw Length
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D243-8
Zoro #
G0585000
UPC #
092644720581
Country of Origin
United States

Dimensions

Overall Length
8 in
Jaw Length
13/16"
Jaw Width
1-3/16"

Details

Item
Diagonal Cutters
Material
Steel
Handle Type
Plastic Dipped
Features
High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Handle Color
Red
Tether Capable
Tether Capable
Plier Material
Steel
Cut Profile
Standard

Description

Diagonal Cutters, Overall Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.