Zoro Homepage

Diagonal Cutting Pliers, High-Visibility, 8-Inch

  • Mfr # D200028GLW

  • Zoro # G6203668


product price: $41.45
/ea

Key Features

Overall Length
8.063"
Material
Steel
Handle Type
Plastic Dipped
Features
Glow in the Dark Grips to Easily Locate Your Tool in Dark or Low Lit Areas; Grips Charge in Natural and Artificial Lighting; High-Leverage Design; Rivet is Closer to the Cutting Edge for 36 Percent Greater Cutting and Gripping Power than Other Plier Designs
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200028GLW
Zoro #
G6203668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.063"
Jaw Length
0.83 (2.1 cm)
Jaw Width
1.25" (3.2 cm)

Details

Item
Hi-Viz Diagonal Cutting Pliers
Material
Steel
Handle Type
Plastic Dipped
Features
Glow in the Dark Grips to Easily Locate Your Tool in Dark or Low Lit Areas; Grips Charge in Natural and Artificial Lighting; High-Leverage Design; Rivet is Closer to the Cutting Edge for 36 Percent Greater Cutting and Gripping Power than Other Plier Designs
Tether Capable
Not Tether Capable
Application
ACSR, Screws, Nails and Most Hardened Wires

Description

Hi-Viz Diagonal Cutting Pliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.