8 1/4 in Diagonal Cutting Plier Standard Cut Oval Nose Insulated

  • Mfr # 2000-28-EINS

  • Zoro # G6516259


product price:  $65.15
/ea

Key Features

Overall Length
8 1/4 in
Material
Steel
Handle Type
Cushion Grip
Features
Flame Retardant, Heavy Duty, Impact Resistant Handle
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000-28-EINS
Zoro #
G6516259
UPC #
092644720079
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Jaw Length
7/8 in
Jaw Width
1 1/4 in
Cutter Length
7/8 in
Jaw Thickness
7/8 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Cushion Grip
Features
Flame Retardant, Heavy Duty, Impact Resistant Handle
Voltage Rating
1,000 V
Wire Stripper
No
ESD Safe
Yes
Tether Capable
Not Tether Capable
Nose Type
Tapered
Standards
ASTM F1505, IEC 60900
Plier Product Group
Pliers
Handle Color
Multicolored
Insulated
Yes
Weight
11.2 oz
Cutter Type
Diagonal Cutting Pliers
Maximum Jaw Opening
1 1/4 in
Jaw Opening Type
Manual
Plier Type
Diagonal Cutting Pliers
ESD-Safe
Yes
Nose Shape
Oval
Blade Material
Steel
High Leverage
Yes
Head Offset Angle
0 Degrees
Non-Sparking
No
Handle Style
Standard
Tether Ready
No
For Wire/Cable Type
ACSR, Hard Wire
Cut Profile
Standard
Additional Tool Functions
Wire Cutter
Grip Style
Deluxe Cushion
Plier Material
Steel
Material Applications
Nails, Screws
Cutting Capacity by Material
ACSR, Screws, Nails, Most Hardened Wire
Spring Assist Handle
No

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe Yes, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.