Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Meter, LCD, 200 A, 0.6 in (15 mm) Jaw Capacity

  • Mfr # CL360

  • Zoro # G7341789


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
60 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL360
Zoro #
G7341789
UPC #
092644691140
Country of Origin
China

Dimensions

Overall Width
2.1 in
Overall Height
1.4 in
Battery Size
AAA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
60 megaohm
Jaw Capacity
0.6 in (15 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Jaw Opening
0.58 in
Max. AC Volts
600 V
Calibration Frequency
40 to 400 Hz
Bar Graph
No
Calibration Certificate
Not Included
Auto Power Off
Yes
Includes
(2) 1.5V AAA Batteries, Carrying Case, Instruction Manual, Straight Input Test Leads
Non-Contact Voltage Detector
Yes
Peak Hold
Yes
Audible Continuity
Yes
Inrush
No
AC Current Accuracy
+/-1.8%
Operating Temp.
-32 Degrees to 122 Degrees F
Counts
6,000
Diode Test
Yes
Battery Type
AAA
Auto Ranging
Yes
Data Hold
Yes
Data Logging
No
Special Features
Low Battery Indicator, Built-in Test Lead Holders, Backlit Display
Instrument Counts
6,000
Minimum Operating Temperature
32 Degrees F
AC Voltage Measurement Resolution
0.1 V
Intrinsically Safe
No
Maximum DC Current Measurement
200 A
Maximum AC Voltage Measurement
1,000 V
DC Voltage Measurement Resolution
1 V
Basic AC Voltage Accuracy
+/-1.20% + 3 Digits
Waterproof
No
Current Leakage Testing
No
Maximum AC Current Measurement
200 A
Calibration Certificate Included
No
Display Type
LCD
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Resistance
Bluetooth Compatible
No
IP Rating
IP40
Basic AC Current Accuracy
+/-1.80%
Inrush Current Measurable
No
AC Response Calculation
TRMS
Thermal Imaging
No
Basic DC Voltage Accuracy
+/-1.00% + 5 Digits
Bar Graph Included
No
Dustproof
Yes
AC Current Measurement Resolution
0.1 A
Removable Screen
No
Resistance Measurement Accuracy
+/-1.0% + 5 Digits
Resistance Measurement Resolution
10 microohm
Battery Chemistry
Alkaline
Jaw Style
Open-Jaw
Maximum Resistance Measurement
60 megaohm
Basic DC Current Accuracy
+/-1.00% + 5 Digits
Maximum Operating Temperature
122 Degrees F
Maximum DC Voltage Measurement
1,000 V
Minimum AC Voltage Measurement
600 V
Batteries Included
Yes

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, DC Voltage, Resistance, Intrinsically Safe No, Dustproof Yes, Waterproof No, Data Logging No, Thermal Imaging No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.