Zoro Homepage

Digital Pro Clamp Meter, 600A AC/DC

  • Mfr # CL710

  • Zoro # G915545075


product price: $119.97
/ea
Free Shipping & Returns

Key Features

Special Features
Transflective Reverse-Contract Display; Lighted Dial; Built-in Lead Holder
Includes
Clamp Meter; Right-Angle Input Test Leads; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Standards
CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA
Width
3.47 in
Application
Variety of electrical diagnostic and troubleshooting applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL710
Zoro #
G915545075
UPC #
092644694493
Country of Origin
China

Dimensions

Width
3.47 in
Length
9.06 in
Depth
1.65 in

Details

Special Features
Transflective Reverse-Contract Display; Lighted Dial; Built-in Lead Holder
Includes
Clamp Meter; Right-Angle Input Test Leads; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Standards
CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA
Application
Variety of electrical diagnostic and troubleshooting applications
Material
ABS/Electronics
Functions
AC/DC Voltage, AC/DC Current, Resistance, Audible Continuity, Low Impedance, Non-Contact Voltage Testing, Diode Test, Capacitance, Frequency/Duty Cycle, Min/Max Value, Rel/Zero, Data Hold Capability

Description

Digital Pro Clamp Meter, 600A AC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.