Zoro Homepage

Digital Pro Clamp Meter with Worklight

  • Mfr # CL810

  • Zoro # G915322874


product price: $139.97
/ea
Free Shipping & Returns

Key Features

Standards
CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA
Special Features
Transflective Reverse-Contract Display; Lighted Dial; Built-in Worklight; Built-in Lead Holder
Includes
Clamp Meter; Right-Angle Input Test Leads; Thermocouple; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Width
3.47 in
Length
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL810
Zoro #
G915322874
UPC #
092644694486
Country of Origin
China

Dimensions

Width
3.47 in
Length
9.06 in
Depth
1.65 in

Details

Standards
CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA
Special Features
Transflective Reverse-Contract Display; Lighted Dial; Built-in Worklight; Built-in Lead Holder
Includes
Clamp Meter; Right-Angle Input Test Leads; Thermocouple; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Material
ABS/Electronics
Application
Variety of Electrical Diagnostic and Troubleshooting Applications

Description

Digital Pairo Clamp Meter with Worklight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.