Zoro Homepage

Disposable Polyurethane Foam Foam Earplugs, 10-Pair, Cylinder Shape, 33 dB, Orange, 10 PK

  • Mfr # 6054010

  • Zoro # G508994587


product price: $4.98
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.96

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Cylinder
Earplug Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6054010
Zoro #
G508994587
UPC #
092644605338
Country of Origin
China

Dimensions

Earplug Size
Universal
Length
1.06" (2.7 cm)
Width
0.47" (1.2 cm)

Details

Item
Foam Earplugs, 10-Pair
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Cylinder
Earplug Material
Polyurethane Foam
Pairs Per Package
10-Pair
Features
Noise Reduction Rating of 33 Decibels
Weight
0.02 oz (0.5 g)
Standards
ANSI S3.19 - 1974
Insertion Method
Roll-Down

Description

Foam Earplugs, 10-Pair, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.