Zoro Homepage

Distribution Grip with EHS Wire

  • Mfr # 1647724

  • Zoro # G706133443


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Round
Max. Load Capacity
5000 lb (2268 kg)
Cable Dia. Range
0.162 to 0.883" (4.11 to 22.42 mm)
Eye Length
10.25" (26 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1647724
Zoro #
G706133443
UPC #
092644470745
Country of Origin
United States

Dimensions

Cable Dia. Range
0.162 to 0.883" (4.11 to 22.42 mm)
Eye Length
10.25" (26 cm)

Details

Item
Parallel Jaw Grip
Material
Steel
Type
Round
Max. Load Capacity
5000 lb (2268 kg)

Description

Distribution Grip with EHS Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.