Zoro Homepage

Distribution Grip with Hot Latch

  • Mfr # 16477-20

  • Zoro # G305417104


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Cable Type
Bare Copper, Aluminum, ACSR
Overall Height
8" (20.3 cm)
Overall Width
1.75" (4.4 cm)
Overall Length
10.25" (26 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16477-20
Zoro #
G305417104
UPC #
092644470738
Country of Origin
United States

Dimensions

Overall Height
8" (20.3 cm)
Overall Width
1.75" (4.4 cm)
Overall Length
10.25" (26 cm)
Jaw Length
3.31" (8.4 cm)

Details

Item
Distribution Grip with Hot Latch
Material
Steel
Cable Type
Bare Copper, Aluminum, ACSR
Features
Hot Latch
Application
Wire Pulling
Jaw Type
Round

Description

Distribution Grip with Hot Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.