Zoro Homepage

Double-Edged Duct Knife, 5-1/2-Inch

  • Mfr # DK16

  • Zoro # G422447329


product price: $23.39
/ea

Key Features

Blade Material
Steel
Sheath Material
TPE
Handle Color
Black; Orange
Height
2.27 in
Includes
Knife; Sheath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK16
Zoro #
G422447329
UPC #
092644440694
Country of Origin
Viet Nam

Dimensions

Height
2.27 in
Overall Length
20.67 in
Overall Width
1.36 in

Details

Blade Material
Steel
Sheath Material
TPE
Handle Color
Black; Orange
Includes
Knife; Sheath
Application
Duct Board, Flexible Duct, Insulation

Description

The Klein Tools Double-Edged Duct Knife is built for precision and durability, featuring a double-edged stainless steel blade designed for smooth and serrated cuts on flexible duct, duct board, and insulation. Its reinforced steel tang adds strength and stability, while the impact-resistant sheath ensures secure storage and convenient blade removal. With an ambidextrous, dual-material ergonomic handle and sheath belt clip, it offers comfort, control, and portability for demanding tasks. Cuts smooth for precision, serrated for tough materials. Lanyard hole offers convenient tethering. Sheath belt clip for easy attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.