Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Ended Nutsetter, L-1", Steel, 9-in-1

  • Mfr # 32934

  • Zoro # G711892090


product price: $35.15
/ea

Key Features

Finish
Unfinished
Material
Steel
Overall Length
1 in
Shank Size
1/4 in
Number of Nutsetters Included
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32934
Zoro #
G711892090
UPC #
092644329340
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Shank Size
1/4 in
Socket Size Side A
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in

Details

Item
Double Ended Nutsetter
Finish
Unfinished
Material
Steel
Number of Nutsetters Included
8
Measurement System
Imperial
Shank Shape
Hex
Impact Rated
Impact Rated
Product Type
Impact-Rated Flip Socket
Magnetized Tip
Magnetized Tip

Description

Flip Socket Set, Impact, 9-in-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.