
Double Ended Nutsetter, L:3/4", Steel
Mfr # 32933M
Zoro # G511892085
product price: $25.55
/eaKey Features
Finish
Manganese Phosphate
Material
Steel
Overall Length
3/4 in
Socket Size Side A
7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32933M
Zoro #
G511892085
UPC #
092644326967
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3/4 in
Socket Size Side A
7 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm
Shank Size
1/4 in
Details
Item
Double Ended Nutsetter
Finish
Manganese Phosphate
Material
Steel
Measurement System
Metric
Product Type
Impact-Rated Flip Socket
Shank Shape
Hex
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
6
Impact Rated
Impact Rated
Description
Flip Socket Set, Impact, Metric, 6-in-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.