Zoro Homepage

Double-S Hook Fish Rod Attachment

  • Mfr # 56512

  • Zoro # G8155474


product price: $10.49
/ea

Key Features

Features
Patent Pending Design Grabs and Holds Wire and Cable in Difficult Pulling Applications
Color
Titanium Gray
Material
Stainless Steel
Net Weight
1.6 oz (45 g)
Overall Length
3.0" (7.6 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56512
Zoro #
G8155474
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.0" (7.6 cm)

Details

Item
Fish Rod,Double S Hook Attachment
Features
Patent Pending Design Grabs and Holds Wire and Cable in Difficult Pulling Applications
Color
Titanium Gray
Material
Stainless Steel
Net Weight
1.6 oz (45 g)
Application
Wire Pulling, Installation
Type
Double S Hook

Description

Fish Rod,Double S Hook Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.