Zoro Homepage

Double Zipper Bag, 10 x 6-Inch

  • Mfr # 55582

  • Zoro # G415188970


product price: $19.98
/ea

Key Features

Width
3"
Color
Orange
Material
1680d Polyester, 2520d Polyester Bottom
Features
Two Compartments, Reinforced 3" Bottom
Includes
(1) Double Zipper Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55582
Zoro #
G415188970
UPC #
092644555824
Country of Origin
Philippines

Dimensions

Width
3"
Length
10"
Overall Depth
6"

Details

Color
Orange
Material
1680d Polyester, 2520d Polyester Bottom
Features
Two Compartments, Reinforced 3" Bottom
Includes
(1) Double Zipper Bag
Capacity
180 cu in

Description

Double Zipper Bag, 10 x 6-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.