Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Zipper Bag, 12 x 7-Inch

  • Mfr # 55583

  • Zoro # G515188962


product price: $23.98
/ea

Key Features

Width
3"
Color
Gray
Material
1680d Polyester, 2520d Polyester Bottom
Features
Two Compartments, Reinforced 3" Bottom
Overall Depth
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55583
Zoro #
G515188962
UPC #
092644555831
Country of Origin
Philippines

Dimensions

Width
3"
Overall Depth
7"
Length
12"

Details

Color
Gray
Material
1680d Polyester, 2520d Polyester Bottom
Features
Two Compartments, Reinforced 3" Bottom
Includes
(1) Double Zipper Bag
Capacity
252 cu in

Description

Double Zipper Bag, 12 x 7-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.