Zoro Homepage

Double Zipper Tool Bag, 2-Pack

  • Mfr # 55579

  • Zoro # G315188971


product price: $32.98
/ea

Key Features

Width
3"
Color
Gray/Orange
Material
1680d Polyester, 2520d Polyester Bottom
Features
Two Compartments, Reinforced 3" Bottom
Includes
(2) Double Zipper Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55579
Zoro #
G315188971
UPC #
092644555794
Country of Origin
Philippines

Dimensions

Width
3"
Length
12"; 10"
Overall Depth
7"; 6"

Details

Color
Gray/Orange
Material
1680d Polyester, 2520d Polyester Bottom
Features
Two Compartments, Reinforced 3" Bottom
Includes
(2) Double Zipper Bags
Capacity
180; 252 cu in

Description

Double Zipper Tool Bag, 2-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.