Zoro Homepage

Drill and Driver Bit Set, 21-Piece

  • Mfr # 33811B

  • Zoro # G022447286


product price: $19.99
/ea

Key Features

Height
1.8 in
Application
Drilling; Fastening
Material
Alloy Steel
For Use With
Drill and Impact Driver
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33811B
Zoro #
G022447286
UPC #
092644329944
Country of Origin
Viet Nam

Dimensions

Height
1.8 in
Overall Length
7 in
Width
3.7 in

Details

Application
Drilling; Fastening
Material
Alloy Steel
For Use With
Drill and Impact Driver
Finish
Titanium Nitride
Includes
T15, T20, T25, #2 Phillips, #3 Phillips, 3/16 Slotted, 1/4 Slotted, 5/16 Slotted, #1 Square, #2 Square, #3 Square, 1/8 Drill Bit, 5/32 Drill Bit, 3/16 Drill Bit, 1/4 Drill Bit

Description

Klein Tools 21-Piece drill and driver bit set features impact-groove titanium-nitride drill bits that conveniently attach to both drills and impact drivers. Precision-machined tips ensure secure fastener fit while reducing cam-out. ProFlex torsion zone reduces stress, extending bit life and improving impact performance. The case connects securely with other Klein Tools MODbox sets to provide on-the-go storage and convenience in carrying multiple sets. Precision-machined tips prevent walking and slipping. MODbox compatible case easily stacks and locks for organization. Bit holder design maximizes magnet contact to retain fasteners. Enhanced magnetic bit holder maximizes magnet contact to securely retain fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.