Zoro Homepage

Drill and Driver Bit Set, 32-Piece

  • Mfr # 33811

  • Zoro # G822447363


product price: $29.99
/ea

Key Features

Material
Alloy Steel
Application
Drilling, Screwdriving, Nut Driving, Impact Driving
Overall Length
7 in
Finish
Titanium Nitride
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33811
Zoro #
G822447363
UPC #
092644338113
Country of Origin
Viet Nam

Dimensions

Overall Length
7 in
Width
3.7 in
Height
1.8 in

Details

Material
Alloy Steel
Application
Drilling, Screwdriving, Nut Driving, Impact Driving
Finish
Titanium Nitride
Includes
Impact 1/4" Twist Drill Bit, Impact 3/16" Twist Drill Bit, Impact 5/32" Twist Drill Bit, Impact 1/8" Twist Drill Bit, (2) Torsion PH2 2.25", (2) Torsion SQ2 2.25", Torsion T20 2.25", (2) Torsion T25 2.25", Torsion PH2 1", Torsion PH3 1", Torsion SL 1/4 1", Torsion SL 5/16 1", Torsion SQ1 1", (3) Torsion SQ2 1", Torsion SQ3 1", Torsion T15 1", (2) Torsion T20 1", (2) Torsion T25 1", Torsion T27 1", Torsion T30 1", Stainless Steel Holder, 3/8" Square Adapter Torsion, 5/16" Power Nut Driver Torsion, 3/8" Power Nut Driver Torsion, Torsion SL 3/16 1", Case

Description

Klein Tools 32-Piece drill and driver bit set features impact-groove titanium-nitride drill bits that conveniently attach to both drills and impact drivers. Improved bit holder maximizes fastener retention to reliably hold screws on bit tips for one-handed driving. ProFlex torsion zone reduces stress, extending bit life and improving impact performance. Case connects securely with other Klein Tools MODbox sets to provide on-the-go storage and convenience in carrying multiple sets. Precision-machined tips prevent rounding and slipping. MODbox compatible case easily stacks and locks for organization. Heavy-duty, titanium-coated drill bits extend the life of bits. Enhanced magnetic bit holder maximizes magnet contact to securely retain fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.