Zoro Homepage

Drill Tap, 1/4-20

  • Mfr # 32242

  • Zoro # G4025169


product price: $9.49
/ea

Key Features

Shank Type
1/4" Hex
Cutting Direction
Right Hand
Impact Rated
No
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32242
Zoro #
G4025169
UPC #
092644322426
Country of Origin
Thailand

Dimensions

Size
1/4-20

Details

Shank Type
1/4" Hex
Cutting Direction
Right Hand
Impact Rated
No
Item
Hex Shank Drill Bit
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)

Description

Drill, tap and deburr in one easy step. 1/4-Inch hex for easy quick-connect application. Sold alone or as part of a kit (Cat. No. 32217).


•Replacement tap
•For aluminum, brass, copper, mild steel and plastic
•For use on up to 10 gauge metal
•High speed steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.