Zoro Homepage

Drill Tap, 8-32

  • Mfr # 32238

  • Zoro # G4025196


product price: $8.39
/ea

Key Features

Cutting Direction
Right Hand
Size
8-32
Material
High Speed Steel
Finish
Bright
Shank Type
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32238
Zoro #
G4025196
UPC #
092644322389
Country of Origin
China

Dimensions

Size
8-32

Details

Cutting Direction
Right Hand
Material
High Speed Steel
Finish
Bright
Item
Replacement Drill Tap
Shank Type
1/4" Hex

Description

Replacement Drill Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.