
Drill Tap Tool Kit, 8-Piece
Mfr # 32217
Zoro # G4025205
product price: $59.99
/eaKey Features
Shank Type
1/4" Hex
Finish
Bright
Cutting Direction
Right Hand
Includes
Carrying Case
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32217
Zoro #
G4025205
UPC #
092644322174
Country of Origin
China
Dimensions
Size
(2) 6-32, (2) 8-32, 10-32, 10-24, 12-24, 1/4-20
Details
Shank Type
1/4" Hex
Finish
Bright
Cutting Direction
Right Hand
Item
Drill Tap Tool Kit
Includes
Carrying Case
Impact Rated
No
Description
Drill Tap Tool Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.