Zoro Homepage

Drop Point, Aluminum 7.18" (18.2 cm) L

  • Mfr # 44228

  • Zoro # G2397266


product price: $24.19
/ea

Key Features

Blade Type
Drop Point
Blade Material
Stainless Steel
Handle Type
Pocket Knife
Handle Material
Aluminum
Application
All Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44228
Zoro #
G2397266
UPC #
092644442285
Country of Origin
China

Dimensions

Overall Length
7.18" (18.2 cm)
Open Length/Closed Length
4.23" (10.7 cm)
Overall Width
0.62" (1.6 cm)
Thickness
0.11" (0.3 cm)

Details

Item
Electrician's Pocket Knife
Blade Type
Drop Point
Blade Material
Stainless Steel
Handle Type
Pocket Knife
Handle Material
Aluminum
Application
All Purpose
Standards
REACH
Handle Color
Black
Material
Aluminum

Description

Electrician's Pocket Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.