Zoro Homepage
This item is Discontinued.
Klein Tools Dual Cartridge Radial Stripper VDV100-801-SEN

Dual Cartridge Radial Stripper (Discontinued)

  • Mfr # VDV100-801-SEN
  • Zoro # G0816514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV100-801-SEN
Zoro #
G0816514
UPC #
092644580321
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 5/8 in
Overall Length Range
Less than 6 in

Details

Primary Application
For High-Volume, Multiple-Type Cable Preparation Environments
Material
High-Carbon Steel (Blade)
Handle Material
ABS Plastic
Handle Type
Large Finger Loop
Insulated
No
Features
Two ''Active'' Stripping Cartridge-Bays and Third ''Storage'' Cartridge-Bay
Item
Radial Cable Stripper
Adjustable
Manual
Tether Capable
Tether Capable
Functions
Strip Only
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
1.6 oz
Application
Cable Preparation
Body Material
Plastic
Type
Electrical Cable Strippers
Blade Material
Steel
For Cable Designation
RG-59, RG-6
For Wire/Cable Type
Coax Cable
Adjustment Mechanism
Manual
Handle Color
Yellow
Tether Ready
No

Description

Radial Cable Stripper, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Insulated No, Adjustment Mechanism Manual, Application Cable Preparation, Blade Material Steel, Body Material Plastic, Features Durable Delrin Resin, Finger Loop Promotes Rotation During Use, Highly Visible Color for Easy Identification, For Cable Designation RG-59, RG-6, Handle Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.