Zoro Homepage

Dual IR/Probe Thermometer

  • Mfr # IR07

  • Zoro # G7588997


product price: $55.59
/ea

Key Features

Temp. Accuracy (C) - Infrared
-40 to 0degree C: +/-2degree; 1 to 300degree C: +/- 1degreeC
Display - IR Camera
Backlit LCD
Length
5.82" (14.8 cm)
Height
0.95" (2.4 cm)
Thermometer Thermocouple Type
Pocket Infrared Thermometer with Laser and Temperature Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR07
Zoro #
G7588997
UPC #
092644691812
Country of Origin
China

Dimensions

Length
5.82" (14.8 cm)
Height
0.95" (2.4 cm)
Width
1.67" (4.2 cm)

Details

Item
Dual IR/Probe Digital Thermometer
Temp. Accuracy (C) - Infrared
-40 to 0degree C: +/-2degree; 1 to 300degree C: +/- 1degreeC
Display - IR Camera
Backlit LCD
Thermometer Thermocouple Type
Pocket Infrared Thermometer with Laser and Temperature Probe
Application
Temperature Measurement via IR (Infrared) and Probe
Includes
IR07 Dual IR and Probe Thermometer; Pouch; Owner’s Manual and 2 x AAA Batteries
Response Time
IR <500 ms; Probe <20 s
Special Features
Pocket Sized, IR and Probe Thermometer; Hanging Hook for Use with Air Vents
Temp. Range
-40degree to 572degree F (-40degree to 300degree C)

Description

Dual IR/Probe Digital Thermometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.