Zoro Homepage

Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit

  • Mfr # NCVT3PKIT

  • Zoro # G900766287


product price: $36.99
/ea

Key Features

Battery Type
Dual Range with Flashlight for NCVT-3P
Length
5.70" (14.5 cm)
Standards
NCVT3P: CAT IV 1000V; ET45: CATIII 350V
Width
0.93" (2.4 cm)
Application
NCVT-3P: Non-Contact Detection and Testing of AC Voltage; ET45: Measures AC/DC Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCVT3PKIT
Zoro #
G900766287
UPC #
092644693304
Country of Origin
China

Dimensions

Length
5.70" (14.5 cm)
Width
0.93" (2.4 cm)

Details

Item
Electrical Test Kit
Battery Type
Dual Range with Flashlight for NCVT-3P
Standards
NCVT3P: CAT IV 1000V; ET45: CATIII 350V
Application
NCVT-3P: Non-Contact Detection and Testing of AC Voltage; ET45: Measures AC/DC Voltage
Frequency Range
NCVT3P: 50 - 500 Hz; ET45: 50/60 Hz
Includes
NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; ET45 AC/DC Voltage Tester; Instructions; and All Required Batteries
Material
Polycarbonate and Electrical Components
Special Features
Two Distinctive Modes on NCVT-3P: 70 to 1000V AC and 12 to 1000V AC; Flashlight

Description

Electrical Test Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.