Zoro Homepage

Dual Range NCVT with Receptacle Tester Electrical Test Kit

  • Mfr # NCVT2PKIT

  • Zoro # G3969317


product price: $36.79
/ea

Key Features

Voltage Accuracy
12 - 1000V AC
Calibration Frequency
50 - 500 Hz
Standards
NCVT-2P: CAT IV 1000V; RT105: CAT II 125V
Battery Type
Dual Range for NCVT-2P
Includes
NCVT2P Dual Range Non-Contact Voltage Tester; RT105 Receptacle Tester; Instructions; and All Required Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCVT2PKIT
Zoro #
G3969317
UPC #
092644693274
Country of Origin
China

Details

Item
Dual Range NCVT Kit, 12-1000V
Voltage Accuracy
12 - 1000V AC
Calibration Frequency
50 - 500 Hz
Standards
NCVT-2P: CAT IV 1000V; RT105: CAT II 125V
Battery Type
Dual Range for NCVT-2P
Includes
NCVT2P Dual Range Non-Contact Voltage Tester; RT105 Receptacle Tester; Instructions; and All Required Batteries
Special Features
Two Distinctive Modes on NCVT-2P: 70 to 1000V AC and 12 to 1000V AC

Description

Dual Range NCVT Kit, 12-1000V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.